Shop CENTURY
See all product information
Create Account
Replacement 1/4 HP 230V 1625 RPM 1-Speed Motor
- Mfr # OCA1024
- Zoro # G523931079
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
Semi Enclosed
Nameplate RPM
1,625 RPM
Hz
60 Hz
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCA1024
- Zoro #
- G523931079
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- Semi Enclosed
- Nameplate RPM
- 1,625 RPM
- Hz
- 60 Hz
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Full Load Amps
- 1.4 A
- Motor Shaft Rotation
- CCWLE
- HP
- 0.25
- No. of Speeds
- 1
- Voltage
- 230V
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-OCA1024 OEM replacement PSC motor, 1/4 HP (0.19 kW), 230 V single-phase, 1625 RPM, 48Y frame, CCWLE rotation, sleeve bearings and lug bracket mounting. Features a 0.500 in flat shaft with 4.00 in extension, semi-enclosed rolled steel enclosure, 1.4 A, insulation class B, ambient 60 DegC, UL Recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.