Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/6, 1/12, 1/20 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63748-0 OPV748

Motor, 1/6, 1/12, 1/20 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63748-0 (Discontinued)

  • Mfr # OPV748
  • Zoro # G4297002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPV748
Zoro #
G4297002
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-5/8"
Length Less Shaft
4 1/4 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
6.88"

Details

Frame
42Y
HP
1/6, 1/12, 1/20 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550/1300/1050 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Penn Ventilator
Phase
1
RPM Range
1501-1600
Voltage
115V
Motor Bearings
Sleeve
Replacement For
63748-0
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Air Over
Full Load Amps
2.1/1.9/1.4A
Capacitor Required
Included
Standards
UL Recognized (E46412), CSA Certified (LR43341)
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
115V AC, 120V AC
Conduit Box Position
F2
Weight
10 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Rotation
CW/CCW
Mounting
Lug
Number of Speeds
3

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,550/1,300/1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.1/1.9/1.4 A, 42Y Frame, OEM Replacement Brand Penn Ventilator, Replacement For 63748-0, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.