Zoro Homepage
This item is Discontinued.
Century Motor, 1/6 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-21853-01 ORM1016V1

Motor, 1/6 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-21853-01 (Discontinued)

  • Mfr # ORM1016V1
  • Zoro # G3261045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1016V1
Zoro #
G3261045
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3-3/4"
Length Less Shaft
4 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
7-3/8"
Stud Size
#8-32

Details

Frame
48Y
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
51-21853-01
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.8-0.9A
Capacitor Required
2MDV2
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Mounting Stud Pattern
3-5/8" x 3-5/8"
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Usable @ 200V
No
Usable @ 208V
Yes
Weight
9 lb
Motor Frame Material
Steel
Motor Mounting Position
Vertical Shaft Down
Rotation
CCWLE
Mounting
Stud
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.8-0.9 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 51-21853-01, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.