Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/7 HP, OEM Replacement Brand: Century Replacement For: 322P260

  • Mfr # OML6418

  • Zoro # G3261828


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Frame
42Y
HP
1/7 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OML6418
Zoro #
G3261828
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3-1/2"
Length Less Shaft
3 15/16 in
Body Dia.
4.88"
Manufacturers Warranty Length
1 yr.
Overall Length
7.42"

Details

Frame
42Y
HP
1/7 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century
Phase
1
RPM Range
1,001-1,100
Voltage
115V
Motor Bearings
Sleeve
Replacement For
322P260
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
4.7A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Voltage Compatibility
115V AC
Weight
9 lb
Motor Mounting Position
Horizontal

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/7 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.7 A, 42 Frame, OEM Replacement Brand Century, Replacement For 10814, 2166, 322P260, 326P107, 326P177, 70260, DA3F053, DA3F623, EM4-156, F2166, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.