Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/15 HP, 1060 RPM, 115V, 4.3, OAO 793

Motor, PSC, 1/15 HP, 1060 RPM, 115V, 4.3, OAO (Discontinued)

  • Mfr # 793
  • Zoro # G0359633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793
Zoro #
G0359633
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 5/8 in
Shaft Length
2 5/16 in
Body Dia.
43 in
Manufacturers Warranty Length
1 yr
Overall Length
7 3/16 in
Shaft Dia.
1/2 in
Lead Length
24 1/2 in

Details

No. of Speeds
3
Ins. Class
B
Hz
60 Hz
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Application
OEM Replacement for Whalen, Roof and Wall Ventilators, Condenser Fans, Direct Drive Blowers, Unit Heaters, 78 for Use On Jenn Air 80 CR, Furnace Fan, Ventilating Units, 97 for Use On Intertherm Furnaces TAC 900, 950, 1033, 1043, 1050 R70 and M7G
Motor Design
Permanent Split Capacitor
Motor Sub Application
Direct Drive Fan/Blower
Duty
Continuous
Motor Shaft Design
Flat
Motor Mounting Type
Ring
Mounting Stud Pattern
4-1/8 in x 4-1/8 in
Capacitor Required
2MDV5
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CW/CCW
Frame
4.4
Full Load Amps
1.02 A
Voltage
115V AC
Item
Ventilation Motor
Motor Bearings
Sleeve
Phase
Single
Nameplate RPM
1,060
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Service Factor
1
RPM Range
1,001-1,100
HP
1/15
Usable @ 208V
No
Mounting Holes
4
Stud Quantity
4
Weight
7 lb
Duty Cycle
Continuous
Includes
Resilient Ring
Number of Shafts
1
Usable @ 200V
No
Number of Speeds
3
Mounting
Ring

Description

Ventilation Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1,060, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.02 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 24 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.