This item is Discontinued.

Century Motor, PSC, 1/30 HP, 1100 RPM, 115V, 42Y, OAO 9643

Motor, PSC, 1/30 HP, 1100 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9643
  • Zoro # G1284771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9643
Zoro #
G1284771
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Stud Size
#8-32
Length Less Shaft
4 15/16 in
Shaft Length
8 in

Details

Includes
Resilient Mounting Rings
Item
Direct Drive Blower Motor
Ins. Class
B
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Frame
42Y
Motor Design
Permanent Split Capacitor
Hz
60
Motor Thermal Protection
Auto
Motor Sub Application
Direct Drive Fan/Blower
RPM Range
1001-1100
Phase
1
No. of Speeds
3
Capacitor Required
2MDV4
Full Load Amps
0.60
Max. Ambient Temp.
40 Degrees C
Mounting Stud Location
Shaft End
Motor Application
HVAC/R
Nameplate RPM
1100
Application
Blowers, Fans and Air Circulators
Ring to Ring Center
4 9/16 in
Standards
UL Recognized, CSA Certified
Duty
Continuous
Voltage
115
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Bearings
Sleeve
HP
1/30
Motor Service Factor
1.00
Motor Shaft Design
Flat
Motor Enclosure Design
Open Air-Over
Mounting Stud Pattern
3 1/4 in x 3 1/4 in

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/30 HP, 1100 Nameplate RPM, Voltage 115, 0.60 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Stud, Motor Mounting Position All Angle, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 4 15/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.