Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/4 HP, 1075,208-230V, 42Y, OAO 9719

Motor, PSC, 1/4 HP, 1075,208-230V, 42Y, OAO (Discontinued)

  • Mfr # 9719
  • Zoro # G1446295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9719
Zoro #
G1446295
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
4 5/8 in
Stud Size
#8-32
Shaft Length
5 13/16 in
Shaft Dia.
1/2 in
Length Less Shaft
5 11/16 in
Overall Length
11 1/2 in
Lead Length
13 in

Details

Phase
Single
Voltage
208-230V AC
Includes
Resilient Mounting Ring
No. of Speeds
3
Full Load Amps
2 A
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Standards
CSA Certified, UL Recognized
Motor Mounting Type
Ring
Ring to Ring Center
5 5/16 in
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Design
Permanent Split Capacitor
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Application
Blowers, Fans and Air Circulators
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Service Factor
1
Nameplate RPM
1,075
Ins. Class
B
Capacitor Required
2MDV4
Motor Mounting Position
Horizontal
Mounting Stud Location
Both Ends
Frame
42Y
Hz
60 Hz
Duty
Continuous
Motor Shaft Design
Flat
Item
Direct Drive Blower Motor
Motor Bearings
Sleeve
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
HP
1/4
RPM Range
1,001-1,100
Motor Frame Material
Steel
Usable @ 208V
Yes
Number of Shafts
1
Weight
12 lb
Stud Quantity
4
Usable @ 200V
No
Mounting Holes
4
Mounting
Ring
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.