Zoro Homepage
This item is Discontinued.
Century Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO 443B

Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (Discontinued)

  • Mfr # 443B
  • Zoro # G1229785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443B
Zoro #
G1229785
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
5 1/2 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Overall Length
10 11/16 in
Stud Size
#8-32
Length Less Shaft
5 in
Mounting Stud Length
1/2 in, 1 3/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 3/16 in
Lead Length
36 in

Details

Duty
Continuous
Ins. Class
B
Motor Mounting Type
Ring
No. of Speeds
1
Motor Service Factor
1
Full Load Amps
1.05 A
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,075
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Motor Sub Application
Direct Drive Fan/Blower
Ring to Ring Center
4 9/16 in
Frame
48Y
Motor Application
HVAC/R
Motor Shaft Rotation
CW/CCW
Application
Blowers, Fans and Air Circulators
HP
1/4
RPM Range
1,001-1,100
Mounting Stud Location
Both Ends
Motor Design
Permanent Split Capacitor
Motor Shaft Design
Flat
Item
Direct Drive Blower Motor
Standards
CSA, UL
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Includes
Resilient Mounting Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Voltage
208-230V AC
Hz
60 Hz
Motor Bearings
Sleeve
Capacitor Required
2MDV4
Number of Shafts
1
Stud Quantity
4
Weight
12 lb
Mounting Holes
(4) #8-32
Usable @ 208V
Yes
Usable @ 200V
No
Motor Frame Material
Steel
Number of Speeds
1
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.05 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.