Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO 794A

Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # 794A
  • Zoro # G3292186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794A
Zoro #
G3292186
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Stud Size
#8-32
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 3/16 in
Mounting Stud Length
3/8 in
Length Less Shaft
5 3/4 in
Shaft Length
5 in
Overall Length
10 3/4 in
Shaft Dia.
1/2 in

Details

Duty
Continuous
No. of Speeds
4
RPM Range
1001-1100
Motor Mounting Position
Horizontal
Motor Bearings
Sleeve
Motor Shaft Design
Flat
Hz
60
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115, 120
Includes
(8) Mounting Holes In Shell
Full Load Amps
3/4
HP
3/4
Phase
1
Motor Sub Application
Direct Drive Fan/Blower
Application
OEM Replacement for Rheem Ruud
Motor Application
HVAC/R
Motor Mounting Type
Stud
Standards
UL Recognized (E46412), CSA Certified (LR43341)
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Ins. Class
B
Voltage
115
Motor Service Factor
1.00
Mounting Stud Location
Shaft End
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Capacitor Required
2MDV9
Nameplate RPM
1075
Item
Direct Drive Blower Motor
Frame
48Y
Motor Enclosure Design
Open Air-Over
Mounting
Stud
Number of Speeds
4

Description

Direct Drive Blower Motor, 1 Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1075, No. of Speeds 4, Voltage 115, Full Load Amps 3/4, 48Y Frame, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1.00, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.