Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, Sh Pole, 1/15 HP, 1000,115V, 42Y, OAO 9694

Motor, Sh Pole, 1/15 HP, 1000,115V, 42Y, OAO (Discontinued)

  • Mfr # 9694
  • Zoro # G1577116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9694
Zoro #
G1577116
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 7/16 in
Shaft Dia.
3/8 in
Shaft Length
3 11/16 in
Overall Length
7 11/16 in
Lead Length
17 1/2 in

Details

Nameplate RPM
1,000
Includes
Resilient Base
Application
Blowers, Fans and Air Circulators
Motor Shaft Design
Flat
Motor Service Factor
1
Frame
42Y
RPM Range
0-1,000
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
No. of Speeds
1
Motor Enclosure Design
Open Air-Over
Phase
Single
Capacitor Required
No
Motor Design
Shaded Pole
Motor Bearings
Sleeve
Ring to Ring Center
4 1/16 in
Motor Mounting Type
Cradle Base
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Voltage
115V AC
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Full Load Amps
3.02 A
Standards
CSA Certified, UL Recognized
Hz
60 Hz
HP
1/15
Duty
Continuous
Item
Ventilation Motor
Ins. Class
A
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Weight
5 lb
Mounting Holes
4
Motor Frame Material
Steel
Number of Shafts
1
Stud Quantity
4
Usable @ 200V
No
Usable @ 208V
No
Mounting
Cradle Base
Number of Speeds
1

Description

Ventilation Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 17 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.