This item is Discontinued.

Century Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO BLR6401

Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BLR6401
  • Zoro # G2623336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLR6401
Zoro #
G2623336
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
3 1/8 in
Length Less Shaft
5 15/16 in
Body Dia.
5 in
Lead Length
21 in
Overall Length
8 1/8 in

Details

Full Load Amps
0.3 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Enclosure Design
Open Air-Over
Includes
Resilient Mounting Ring
HP
1/4
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Mounting Type
Ring
Frame
42Y
Capacitor Required
No
Phase
Single
Application
Blowers, Fans and Air Circulators
Motor Thermal Protection
Auto
Mounting Stud Pattern
2-5/16 in x 4 in
Nameplate RPM
1,050
Ring to Ring Center
5 9/16 in
RPM Range
1,001-1,100
Motor Design
Shaded Pole
Voltage
115V AC
Item
Direct Drive Blower Motor
Ins. Class
B
Hz
60 Hz
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWLE
Mounting Stud Location
Shaft End
Motor Sub Application
Direct Drive Fan/Blower
Standards
CSA, UL
Motor Mounting Position
Horizontal
Duty
Continuous
Motor Application
HVAC/R
Motor Shaft Design
Flat
Mounting Holes
4
Number of Shafts
1
Stud Quantity
4
Usable @ 208V
No
Weight
12 lb
Motor Frame Material
Steel
Usable @ 200V
No
Mounting
Ring
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/4 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.3 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 21 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.