Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/6 HP, 1000,115V, 42Y, OAO BL6411

Motor, Sh Pole, 1/6 HP, 1000,115V, 42Y, OAO (Discontinued)

  • Mfr # BL6411
  • Zoro # G1148235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6411
Zoro #
G1148235
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10-32
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Shaft Length
2 1/2 in
Length Less Shaft
4 in

Details

Item
Direct Drive Blower Motor
Motor Shaft Design
Flat
Duty
Continuous
HP
1/6
Nameplate RPM
1000
No. of Speeds
1
Phase
1
Voltage
115
Motor Application
HVAC/R
Full Load Amps
5.7
RPM Range
1001-1100
Mounting Stud Pattern
3-1/4" x 3-1/4"
Application
Blowers, Fans and Air Circulators
Hz
60
Motor Mounting Type
Stud
Motor Enclosure Design
Open Air-Over
Motor Design
Shaded Pole
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWLE
Standards
UL Recognized, CSA Certified
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Mounting Position
Horizontal
Mounting Stud Location
Shaft End
Motor Service Factor
1.00
Frame
42Y
Ins. Class
B
Capacitor Required
No
Motor Sub Application
Direct Drive Fan/Blower

Description

Direct Drive Blower Motor, Shaded Pole Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1000 Nameplate RPM, Voltage 115, 5.7 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Length Less Shaft 4 in, Shaft Dia. 1/2 in, Shaft Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.