Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO 345A

Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # 345A
  • Zoro # G3152335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
345A
Zoro #
G3152335
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
3 1/4 in
Length Less Shaft
4 15/16 in
Overall Length
7 11/16 in
Lead Length
30 in

Details

Mounting Stud Location
Shaft End
Standards
CSA, UL
Motor Shaft Rotation
CCWLE
Frame
42Y
HP
1/6
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Air-Over
Includes
Resilient Mounting Ring
Motor Service Factor
1
Capacitor Required
No
Hz
60 Hz
Voltage
115V AC
Item
Direct Drive Blower Motor
RPM Range
1,001-1,100
Max. Ambient Temp.
40 Degrees C
Motor Design
Shaded Pole
Motor Application
HVAC/R
Ring to Ring Center
4 9/16 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Nameplate RPM
1,050
Motor Thermal Protection
Auto
Phase
Single
Full Load Amps
7.00 A
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Motor Mounting Type
Ring
Duty
Continuous
No. of Speeds
1
Motor Shaft Design
Flat
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Sleeve
Usable @ 200V
No
Number of Shafts
1
Stud Quantity
4
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Weight
10 lb
Usable @ 208V
No
Mounting
Ring
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.00 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.