This item is Discontinued.

Century Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO 9701

Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # 9701
  • Zoro # G1577913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9701
Zoro #
G1577913
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Bolt Circle Dia.
4 7/16 in
Shaft Length
4 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
4 1/16 in
Lead Length
26 in
Overall Length
8 9/16 in

Details

Motor Application
HVAC/R
Motor Thermal Protection
Auto
Phase
Single
Standards
CSA Certified, UL Recognized
Ins. Class
B
Frame
42Y
Nameplate RPM
1,050
Includes
Resilient Mounting Ring
Motor Service Factor
1
Ring to Ring Center
4 9/16 in
HP
1/6
Capacitor Required
No
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Voltage
115V AC
No. of Speeds
3
Full Load Amps
6.03 A
Motor Enclosure Design
Open Air-Over
Motor Bearings
Sleeve
Item
Direct Drive Blower Motor
Motor Mounting Position
Horizontal
Hz
60 Hz
Mounting Stud Pattern
2-1/4 in x 3-7/8 in
Motor Design
Shaded Pole
Motor Mounting Type
Ring
Motor Shaft Design
Flat
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Motor Shaft Rotation
CCWLE
Mounting Stud Location
Shaft End
Motor Sub Application
Direct Drive Fan/Blower
Duty
Continuous
RPM Range
1,001-1,100
Weight
12 lb
Stud Quantity
4
Number of Shafts
1
Usable @ 200V
No
Mounting Holes
4
Usable @ 208V
No
Number of Speeds
3
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.03 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.