Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO BL6533

Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BL6533
  • Zoro # G0546664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6533
Zoro #
G0546664
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 5/8 in
Body Dia.
5 in
Length Less Shaft
4 3/8 in
Lead Length
24 in
Overall Length
8 13/16 in

Details

Ins. Class
A
Duty
Continuous
Motor Bearings
Sleeve
Motor Mounting Position
Horizontal
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
Standards
CSA Certified, UL Recognized
Frame
42Y
Item
Direct Drive Blower Motor
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Voltage
115V AC
Motor Mounting Type
T-Flex
Motor Design
Shaded Pole
Full Load Amps
5.03 A
Nameplate RPM
1,050
Capacitor Required
No
Application
Blowers, Fans and Air Circulators
Motor Enclosure Design
Open Air-Over
Motor Sub Application
Direct Drive Fan/Blower
Hz
60 Hz
No. of Speeds
3
RPM Range
1,001-1,100
HP
1/6
Usable @ 200V
No
Number of Shafts
1
Weight
10 lb
Mounting Holes
4
Stud Quantity
4
Usable @ 208V
No
Number of Speeds
3
Mounting
Torsion Flex Bracket

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.03 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 24 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.