This item is Discontinued.

Century Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO 9703

Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # 9703
  • Zoro # G1044337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9703
Zoro #
G1044337
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32
Bolt Circle Dia.
4 5/8 in
Shaft Length
3 11/16 in
Length Less Shaft
4 1/4 in
Body Dia.
5 in
Overall Length
7 15/16 in
Lead Length
32 in

Details

Motor Mounting Position
Horizontal
RPM Range
1,001-1,100
No. of Speeds
3
Hz
60 Hz
Phase
Single
Motor Shaft Design
Flat
Frame
42Y
Item
Direct Drive Blower Motor
Motor Design
Shaded Pole
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Ring to Ring Center
4 13/16 in
Motor Bearings
Sleeve
HP
1/8, 1/10, 1/12
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Duty
Continuous
Motor Mounting Type
Ring
Includes
Resilient Mounting Ring
Full Load Amps
5.1,3.5,3.0 A
Standards
CSA Certified, UL Recognized
Nameplate RPM
1,050
Ins. Class
A
Motor Thermal Protection
Auto
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Enclosure Design
Open Air-Over
Motor Sub Application
Direct Drive Fan/Blower
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Mounting Stud Location
Shaft End
Capacitor Required
No
Usable @ 200V
No
Mounting Holes
4
Weight
8 lb
Usable @ 208V
No
Duty Cycle
Continuous
Stud Quantity
4
Motor Frame Material
Steel
Number of Shafts
1
Number of Speeds
3
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/8, 1/10, 1/12 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.1,3.5,3.0 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 32 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.