Zoro Homepage
This item is Discontinued.
Century Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO ARB2054L2

Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (Discontinued)

  • Mfr # ARB2054L2
  • Zoro # G2956825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB2054L2
Zoro #
G2956825
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Stud Size
#10-32
Length Less Shaft
9 13/16 in
Manufacturers Warranty Length
1 yr
Overall Length
11 13/16 in
Shaft Dia.
5/8 in
Body Dia.
6 1/2 in
Mounting Stud Length
5/8 in
Shaft Length
2 in

Description

Direct Drive Blower Motor, Split-Phase Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/2, 1/4 HP, 1725/1140 Nameplate RPM, Voltage 115, 8.2/5.3 Full Load Amps, 60 Hz, 1 Phase, 56 Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Length Less Shaft 9 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.