Zoro Homepage

MOUNTING LUG BRACKET

  • Mfr # 1320A

  • Zoro # G0786460


product price: $30.89
/ea

Key Features

Number of Pieces
1
For Motor Diameter
5 in
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320A
Zoro #
G0786460
UPC #
-
Country of Origin
United States

Dimensions

For Motor Diameter
5 in

Details

Item
Mounting Bracket
Number of Pieces
1
Mounting
Horizontal

Description

Mounting Bracket, For NEMA Frame Not Applicable, Fits Blower Wheel Diameter (in.) Not Applicable, For Motor Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.