This item is Discontinued.

Century Mtr, Cap St, 3/4 HP, 3450,115/230V, 48Z, ODP OKA1072

Mtr, Cap St, 3/4 HP, 3450,115/230V, 48Z, ODP (Discontinued)

  • Mfr # OKA1072
  • Zoro # G0662505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKA1072
Zoro #
G0662505
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1-1/2 in
Length Less Shaft
9-1/2 in
Body Dia.
5-5/8 in
Overall Length
11 in

Details

Frame
48Z
HP
3/4
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Thermal Protection
Auto
Nameplate RPM
3450
No. of Speeds
1
Phase
1
RPM Range
3001-3600
Voltage
115/230
Motor Bearings
Ball
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Full Load Amps
10.9/5.45
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Hz
60
Motor Service Factor
1.25
Application
Arkla Gas Fired A/C
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Rotation
CW/CCW

Description

OEM Replacement Motor, 1 Phase, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 10.9/5.45, 48Z Frame, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.