Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/3 HP, OEM Replacement Brand: Not Applicable Replacement For: Not Applicable

  • Mfr # C036

  • Zoro # G3261940


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Frame
Y56Z
HP
1/3 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C036
Zoro #
G3261940
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4"
Shaft Length
22.97"
Length Less Shaft
32 in
Manufacturers Warranty Length
1 yr.
Overall Length
55"

Details

Frame
Y56Z
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Cushion Base
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
General Purpose
Motor Thermal Protection
Manual
Nameplate RPM
850 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
0-1,000
Voltage
115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
5A
Capacitor Required
Yes
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Special Extension
Hz
60 Hz
Motor Service Factor
1.00
Voltage Compatibility
115V AC
Includes
Capacitor
Usable @ 200V
Not Usable at 200V
Weight
53 lb
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.0 A, 56Z Frame, OEM Replacement Brand Not Applicable, Replacement For Not Applicable, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.