Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ODP Resilient Base Motor

  • Mfr # BK3074

  • Zoro # G0722718


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Frame
56H
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Polyphase
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK3074
Zoro #
G0722718
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8"
Shaft Length
1.938"
Length Less Shaft
10 in
Bolt Circle Dia.
7/8 in
Body Dia.
5-5/8"
Manufacturers Warranty Length
1 yr.
Overall Length
11.438"

Details

Frame
56H
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
Phase
3
RPM Range
1,701-1,800
Voltage
208-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.5/1.25A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.25
Application
Fan/Blower
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Mounting Position
Vertical/Horizontal

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 2.5/1.3 A Full Load Amps, 56H Frame, Output Watts 560 W, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.