Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ODP Resilient Base Motor

  • Mfr # H854L

  • Zoro # G3261986


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Frame
PA56HZ
HP
2 HP
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H854L
Zoro #
G3261986
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8"
Shaft Length
2.31"
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
13.81"

Details

Frame
PA56HZ
HP
2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Cushion Base
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Manual
Nameplate RPM
1725 rpm
No. of Speeds
Single and Two Speed
Number of Shafts
1
Phase
3
Voltage
460/200-230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
3.5/6.6-7.0A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15
Application
Fan and Blower

Description

ODP Resilient Base Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.