Shop CENTURY
See all product information
Create Account
OEM Replacement 1/5 HP 1075 RPM 4-Speed 115V 2.3A CC Motor
- Mfr # OTR10206
- Zoro # G323931255
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
HP
0.2
Frame
48Y
Hz
60 Hz
Motor Shaft Rotation
CCWLE
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTR10206
- Zoro #
- G323931255
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.2
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- No. of Speeds
- 4
- Motor Bearings
- Sleeve
- Full Load Amps
- 2.3 A
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-OTR10206 1/5 HP (0.20) PSC OEM replacement motor, 1075 RPM, 115V single-phase, 2.3 A with 48Y frame and 5.6 in diameter. Open drip proof enclosure, CCWLE rotation, sleeve bearings both ends, resilient ring mounting, horizontal orientation, flat 0.500 in shaft with 3.500 in extension, rolled steel frame, UL Recognized/CSA/CE certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.