Shop CENTURY
See all product information
Create Account
0547A Replacement Motor - 1/8 HP 115V 700 RPM 2.5A
- Mfr # U0547
- Zoro # G623930910
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
HP
0.13
Nameplate RPM
700 RPM
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Full Load Amps
2.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U0547
- Zoro #
- G623930910
- UPC #
- -
- Country of Origin
- India
- HP
- 0.13
- Nameplate RPM
- 700 RPM
- Motor Enclosure Design
- OAO
- Full Load Amps
- 2.1 A
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
- No. of Speeds
- 1
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEM replacement PSC motor (Supplier Stock PEM-U0547) provides 1/8 HP (.125), 115 V single-phase operation at 700 RPM with a 2.1 A draw and CWLE rotation. Frame 48Y, 5.6 in diameter, OAO enclosure, rolled steel housing, ball bearings front and rear, resilient base horizontal mounting, 0.500 in flat shaft with 2.10 in extension; UL Recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.