Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/200, 1/30, 1/50, OEM Replacement Brand: Trane

  • Mfr # 954A

  • Zoro # G814235633


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/200, 1/30, 1/50
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954A
Zoro #
G814235633
UPC #
786674077509
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
8 1/2 in
Length Less Shaft
4 9/16 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
13 1/8 in
Mounting Stud Length
8/25 in

Details

Frame
42
HP
1/200, 1/30, 1/50
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1,100
No. of Speeds
3
OEM Replacement Brand
Trane
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
K48HXBHY-954, MOT-1875, MOT-1878, X70511049-01-7
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.15 A, 0.16, 0.60
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Fan
Mounting Stud Pattern
(2) 0.32/0.30 x 0.64/0.62 in
Weight
9.13 lb
Duty Cycle
Continuous
Voltage Compatibility
115V AC
Motor Frame Material
Rolled Steel

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/200 hp, 1/30 hp, 1/50 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.15 A, 0.16, 0.60, 42 Frame, OEM Replacement Brand Trane, Replacement For K48HXBHY-954, MOT-1875, MOT-1878, X70511049-01-7, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.