Zoro Homepage

OEM Replacement Motor, 1/30, OEM Replacement Brand: Trane Replacement For: DE3E152, X70500133-01

  • Mfr # 641A

  • Zoro # G914235601


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/30
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641A
Zoro #
G914235601
UPC #
786674077394
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
17 9/16 in
Length Less Shaft
3 1/2 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
21 1/16 in
Mounting Stud Length
31/100 in

Details

Frame
42
HP
1/30
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Impedance
Nameplate RPM
1075/950/750 RPM
No. of Speeds
3
Number of Shafts
2
OEM Replacement Brand
Trane
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
DE3E152, X70500133-01
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.40, 0.42, 0.63
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Compressors Conveyers; Farm Equipment; Power Tools
Mounting Stud Pattern
(2) 0.31 x 0.63 in
Voltage Compatibility
115V AC
Weight
10.13 lb
Duty Cycle
Continuous
Motor Frame Material
Rolled Steel

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,075/950/750 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.40, 0.42, 0.63, 42 Frame, OEM Replacement Brand Trane, Replacement For DE3E152, X70500133-01, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.