Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/4, OEM Replacement Brand: Trane Replacement For: 70500354-03, DE2G101N

  • Mfr # 642A

  • Zoro # G414235583


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642A
Zoro #
G414235583
UPC #
786674077400
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
16 1/16 in
Length Less Shaft
4 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
20 1/16 in
Mounting Stud Length
31/100 in

Details

Frame
42
HP
1/4
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1475/1285/975 RPM
No. of Speeds
3
Number of Shafts
2
OEM Replacement Brand
Trane
Phase
Single
RPM Range
1,401-1,500
Voltage
277V AC
Motor Bearings
Ball
Replacement For
70500354-03, DE2G101N
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.65 A, 0.87, 1.15
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Key
Motor Service Factor
1
Application
Compressors Conveyers; Farm Equipment; Power Tools
Mounting Stud Pattern
(2) 0.31 x 0.63 in
Weight
12.13 lb
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Voltage Compatibility
277V AC

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,475/1,285/975 RPM, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.65 A, 0.87, 1.15, 42 Frame, OEM Replacement Brand Trane, Replacement For 70500354-03, DE2G101N, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.