Shop CENTURY
See all product information
Create Account
OEM Replacement Motor - SMITH 1/3 HP 208-230V 2.5A 1075 RPM
- Mfr # OCA1036
- Zoro # G923931327
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Semi Enclosed
Nameplate RPM
1,075 RPM
HP
0.33
Body Dia.
5.6 in
Full Load Amps
2.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCA1036
- Zoro #
- G923931327
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- Semi Enclosed
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Full Load Amps
- 2.5 A
- Frame
- 48Y
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEM replacement PSC motor (PEM-OCA1036) - 1/3 HP (0.25 kW), 1075 RPM, 208-230 V, 2.5 A, single-phase, reversible rotation. 48Y frame, semi-enclosed rolled steel housing, ball/ball bearings, horizontal lug bracket mount. 0.500 in diameter flat shaft with 4.200 in extension, 5.6 in diameter, 6-pole, B insulation, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.