Zoro Homepage

Oil Burner Motor, 1/2 hp

  • Mfr # OL1052DS

  • Zoro # G1648787


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/2
Nameplate RPM
3,450
Frame
48N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL1052DS
Zoro #
G1648787
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Shaft Dia.
1/2 in
Body Dia.
6 3/4 in
Bolt Circle Dia.
7 1/4 in
Overall Length
12 7/16 in
Length Less Shaft
10 7/16 in

Description

Oil Burner Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, 6.4/3.2 A Full Load Amps, 48N Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.