Shop CENTURY
See all product information
Piezo Ignitor with Bracket, 183798
Mfr # 100109221
Zoro # G5562737
product price:Â $26.79
/eaKey Features
Fits Brand
AO Smith
For Use With
Universal
Compatible Product Type
Universal
Compatible Manufacturer Part Number
GCV40, GCV50, GCVL40, GS640
Overall Height
2.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 100109221
- Zoro #
- G5562737
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 2.1 in
- Overall Width
- 3.1 in
- Overall Length
- 1.95 in
Details
- Item
- Piezo Ignitor with Bracket
- Fits Brand
- AO Smith
- For Use With
- Universal
- Compatible Product Type
- Universal
- Compatible Manufacturer Part Number
- GCV40, GCV50, GCVL40, GS640
- Features
- Integrated Bracket, Single-Wire Terminal, Piezoelectric Action
- Compatible Series
- FVIR, GCV, GPX, GS6, GVR, Next Gen 200, XCV
- Standards
- ANSI Z21.10.1 / CSA 4.1
- Application
- Ignites Gas
Description
Piezo Ignitor with Bracket, 183798, For Use With Universal, Product Type Piezo Ignitor with Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.