Shop CENTURY

Pool and Spa Pump Motor

  • Mfr # H736ES
  • Zoro # G812846268

product price: 
$
1,086.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Round Base
Number of Wires
9
Weight
21 lb
Overload Relay Required
No
Shaft Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H736ES
Zoro #
G812846268
UPC #
786674071217
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Bolt Circle Dia.
5 7/8 in
Height
6 1/2 in
Lead Length
6 in
Length Less Shaft
11 15/16 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Shaft Length
2 1/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Body Diameter
6.5 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Pool and Spa Pump Motor
Motor Mounting Type
Round Base
Number of Wires
9
Weight
21 lb
Overload Relay Required
No
Shaft Material
Stainless Steel
HP
3
HP @ 50Hz
3
No. of Speeds
1
Standards
UL listed
Max. SF Amps
8.0/4.0 A
Service Factor @ 50Hz
1.15
Nameplate RPM
3,450
Motor Design
Three-Phase
Motor Application
Pump
Bearing Protection
Sealed
Full Load Amps @ 50Hz
6.8/3.4 A
Motor Shaft Rotation
CW/CCW
Ins. Class
BUL
Motor Frame Material
Rolled Steel
Motor Service Factor
1.15
Motor Sub Application
Pool and Spa Pump
RPM Range
3,001-3,600
Motor Enclosure Design
Open Dripproof
RPM @ 50Hz
2,850
Voltage
230/460V
Part Winding Start Capable
No
Inverter Rated
Not Inverter Rated
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
NEMA Design
B
Stator Type
Normal
Voltage Compatibility
230/460 V AC
Usable @ 208V
Not Usable at 208V
Voltage @ 50Hz
190/380V AC
Nominal Efficiency
85.5 %
Usable @ 200V
Not Usable at 200V
Frame
56C
Conduit Box Position
F1
Full Load Amps
7.2/3.6
Finish
Powder Coated
Max. Ambient Temp.
104 Degrees F
Regreasable Bearings
Permanently Lubricated Bearings
Phase
Three
Duty Cycle
Continuous
Shaft Design
Keyed
Frame Material
Steel
Insulation Class
B
Nameplate Voltage @ 50 Hz
190/380V AC
Application
Pump
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
7.2/3.6 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Permanently Lubricated Bearings
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Pump Motor
Sub Application
Pool and Spa Pump
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15
Frame Finish
Powder-Coated
Bearing Type
Ball
NEMA Design Class
B
Frequency
60 Hz
Nameplate Horsepower @ 50 Hz
3 hp
Full Load Current @ 50 Hz
6.8/3.4 A
Efficiency Rating
Premium Efficiency (IE3)
Nameplate RPM @ 50 Hz
2,850 RPM
Requires Overload Relay
No
Number of Speeds
1
Service Factor Current
8.0/4.0 A

Description

Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Powder Coated, Frame 56C, Hz 60 Hz, Full Load Amps 7.2/3.6, Full Load Amps @ 50Hz 6.8/3.4 A, Height 6 1/2 in, HP 3, HP @ 50Hz 3, Includes Not Applicable, Ins. Class BUL, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 11 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.