Pool and Spa Pump Motor

  • Mfr # H516ES
  • Zoro # G211931121
product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Ins. Class
BUL
Motor Thermal Protection
None
HP
1
Motor Shaft Design
Threaded
Length Less Shaft
9 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H516ES
Zoro #
G211931121
UPC #
786674072771
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 5/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
11 7/8 in
Body Dia.
6.5 in
Shaft Length
2 5/8 in
Lead Length
6 in
Height
6 13/16 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.5 in
Frame Size
56J
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Pool and Spa Pump Motor
Ins. Class
BUL
Motor Thermal Protection
None
HP
1
Motor Shaft Design
Threaded
Motor Bearings
Ball
Frame
J56J
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Motor Frame Material
Rolled Steel
Nameplate RPM
3,450
Nominal Efficiency
77 %
Shaft Material
Stainless Steel
Phase
Three
Hz
60 Hz
Motor Design
Three-Phase
No. of Speeds
1
Motor Application
Pump
Max. Ambient Temp.
104 Degrees F
Weight
21 lb
Voltage
230/460V
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.15
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Bearing Protection
Sealed
Finish
Powder Coated
Overload Relay Required
No
Stator Type
Normal
Number of Wires
9
Max. SF Amps
3.4/1.7 A
Conduit Box Location
Exterior
Inverter Rated
Not Inverter Rated
Motor Sub Application
Pool and Spa Pump
Voltage Compatibility
230/460 V AC
RPM Range
3,001-3,600
Full Load Amps
3.0/1.5 A
Part Winding Start Capable
No
Motor Mounting Position
Horizontal
Conduit Box Position
F1
Regreasable Bearings
Permanently Lubricated Bearings
Motor Mounting Type
Round Base
Bearing Lubrication Type
Permanently Lubricated Bearings
Frame Material
Steel
Frequency
60 Hz
Application
Pump
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Pool and Spa Pump
Number of Speeds
1
Bearing Type
Ball
Frame Finish
Powder-Coated
Service Factor Current
3.4/1.7 A
Mounting Position
Horizontal
Insulation Class
B
Product Type
Pump Motor
Requires Overload Relay
No
Full Load Current @ 60 Hz
3.0/1.5 A
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Efficiency Rating
Premium Efficiency (IE3)
Shaft Design
Threaded
Ambient Temperature - Maximum
40 Degrees C

Description

Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Powder Coated, Frame J56J, Hz 60 Hz, Full Load Amps 3.0/1.5 A, Height 6 13/16 in, HP 1, Includes Not Applicable, Ins. Class BUL, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 104 Degrees F

Ratings & reviews