Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (Discontinued)
- Mfr # B667
- Zoro # G4479054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B667
Zoro #
G4479054
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
1/2 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
7 3/16 in
Length Less Shaft
12 9/16 in
Overall Length
13 in
Height
10 1/2 in
Shaft Dia. (In.)
5/8
Description
Pool Pump Motor, Bolt Circle Dia. 7 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 12.8/6.4, Height 10 1/2 in, HP 3/4, Ins. Class B, Length Less Shaft 12 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 12.0, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.