Zoro Homepage

Pool Pump Motor, 3-Phase, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM

  • Mfr # K3152

  • Zoro # G0787845


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.3
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3152
Zoro #
G0787845
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
3/8 in
Body Dia.
5.6 in
Overall Length
13 3/8 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
11 5/16 in
Height
5 5/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.3
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
5.0/2.5 A
Hz
60 Hz
Ins. Class
B
Shaft Material
Stainless Steel
Motor Bearings
Ball
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Standards
CSA
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Application
Pool and Spa Pump
Motor Sub Application
Jet Pump
Weight
26 lb
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 208V
Yes
Usable @ 200V
Yes
Conduit Box Location
Interior
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Number of Wires
9
Regreasable Bearings
Permanently Lubricated Bearings
Inverter Rated
No
Max. SF Amps
6.80/3.40 A

Description

Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 5.0/2.5 A, Full Load Amps @ 50Hz Not Applicable, Height 5 5/8 in, HP 1 1/2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 5/16 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.80/3.40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.