This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 10 HP, 213JMZ Frame, 3,530 Nameplate RPM CEQK1000

Pool Pump Motor, 3-Phase, 10 HP, 213JMZ Frame, 3,530 Nameplate RPM (Discontinued)

  • Mfr # CEQK1000
  • Zoro # G8651262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEQK1000
Zoro #
G8651262
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
7 5/16 in
Overall Length
19 3/4 in
Length Less Shaft
15 1/2 in
Height
11 1/2 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
RPM Range
3,001-3,600
Motor Service Factor
1.15
Nameplate RPM
3,530
Frame
213JMZ
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
230/460V AC
Full Load Amps
24.2/12.1
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Standards
CSA (LR2025), UL (E49747)
Shaft
Keyed and Drilled On Center
Ambient Temperature
40 Degrees C
Motor Flange Material
Aluminum
Ins. Class
F
Shaft Material
303 Stainless Steel
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Hz
60 Hz
Finish
Unfinished
Motor Frame Material
Steel
Usable @ 208V
No
Conduit Box Position
F1
No. of Speeds
1
Motor Mounting Position
Horizontal
Replacement For
Mfr. No. 357070S, Mfr. No. EQK1000
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Weight
105 lb
Usable @ 200V
No

Description

Pool Pump Motor, Bolt Circle Dia. 7 5/16 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 213JMZ, Hz 60 Hz, Full Load Amps 24.2/12.1, Height 11 1/2 in, HP 10, Ins. Class F, Length Less Shaft 15 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.