This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 10 HP, 213TDZ Frame, 3,530 Nameplate RPM R338M2A

Pool Pump Motor, 3-Phase, 10 HP, 213TDZ Frame, 3,530 Nameplate RPM (Discontinued)

  • Mfr # R338M2A
  • Zoro # G8651463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R338M2A
Zoro #
G8651463
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
3 in
Overall Length
16 9/16 in
Length Less Shaft
13 9/16 in
Bolt Circle Dia.
10 1/16 in
Height
10 7/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,530
Frame
213TDZ
Motor Shaft Rotation
CW/CCW
Voltage
220/440V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
25.3/12.7
Voltage Compatibility
208-220/440V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Standards
CE, CSA, UL
Motor Flange Material
Cast-Iron
Motor Sub Application
Pool and Spa Pump
Motor Thermal Protection
None
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Shaft Material
Stainless Steel
Finish
Unfinished
Shaft
Keyed and Drilled On Center
Ins. Class
F
Motor Application
Pump
Motor Shaft Design
Keyed
Weight
108 lb
Duty Cycle
Continuous
Conduit Box Position
F1
Motor Mounting Position
Horizontal
No. of Speeds
1
Full Load Amps @ 50Hz
25.3/12.7
Usable @ 208V
No
Usable @ 200V
No
Voltage @ 50Hz
220/440
Motor Frame Material
Steel
HP @ 50Hz
10
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,530

Description

Pool Pump Motor, Bolt Circle Dia. 10 1/16 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 213TDZ, Hz 60 Hz, Full Load Amps 25.3/12.7, Full Load Amps @ 50Hz 25.3/12.7, Height 10 7/8 in, HP 10, HP @ 50Hz 10, Ins. Class F, Length Less Shaft 13 9/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.