This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 15 HP, 215TDZ Frame, 3,525 Nameplate RPM R339M2A

Pool Pump Motor, 3-Phase, 15 HP, 215TDZ Frame, 3,525 Nameplate RPM (Discontinued)

  • Mfr # R339M2A
  • Zoro # G8651332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R339M2A
Zoro #
G8651332
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
3 in
Bolt Circle Dia.
10 in
Height
10 7/8 in
Overall Length
18 11/16 in
Length Less Shaft
15 11/16 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,525
Frame
215TDZ
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
220/440V AC
Full Load Amps
38.0/19.0
Motor Mounting Type
Face
Shaft
Keyed and Drilled On Center
Motor Thermal Protection
None
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Shaft Material
Stainless Steel
Motor Flange Material
Cast-Iron
Voltage Compatibility
208-220/440V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Ins. Class
F
Finish
Unfinished
Hz
60/50
Motor Bearings
Ball
Standards
CSA, UL
Motor Sub Application
Pool and Spa Pump
Ambient Temperature
40 Degrees C
Voltage @ 50Hz
220/440
Service Factor @ 50Hz
1.15
HP @ 50Hz
15
Full Load Amps @ 50Hz
38.0/19.0
Usable @ 208V
No
No. of Speeds
1
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Weight
127 lb
RPM @ 50Hz
3,525
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
No

Description

Pool Pump Motor, Bolt Circle Dia. 10 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 215TDZ, Hz 60/50, Full Load Amps 38.0/19.0, Full Load Amps @ 50Hz 38.0/19.0, Height 10 7/8 in, HP 15, HP @ 50Hz 15, Ins. Class F, Length Less Shaft 15 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.