Zoro Homepage

Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM

  • Mfr # Q3202

  • Zoro # G4482536


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3202
Zoro #
G4482536
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
1 in
Shaft Dia.
5/8 in
Body Dia.
5.7 in
Length Less Shaft
12 7/16 in
Overall Length
13 5/16 in
Height
5 5/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Voltage
208-230/460V AC
Phase
Three
Full Load Amps
8.5/4.25
Motor Mounting Type
Face
Motor Application
Pump
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Shaft Material
Stainless Steel
Ins. Class
B
Motor Sub Application
Pool and Spa Pump
Motor Bearings
Ball
Ambient Temperature
50 Degrees C
Shaft
Threaded 1/2-20 UNF-2A RH
Motor Flange Material
Aluminum
Finish
Black
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
CSA
Motor Thermal Protection
None
Max. Ambient Temp.
50 Degrees C
Duty Cycle
Continuous
Weight
32 lb
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 200V
No
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 8.5/4.25, Height 5 5/8 in, HP 2, Ins. Class B, Length Less Shaft 12 7/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.