This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 5 HP, 182JMZ Frame, 3,520 Nameplate RPM CEQK500

Pool Pump Motor, 3-Phase, 5 HP, 182JMZ Frame, 3,520 Nameplate RPM (Discontinued)

  • Mfr # CEQK500
  • Zoro # G8651235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEQK500
Zoro #
G8651235
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
4 1/4 in
Height
10 13/16 in
Length Less Shaft
13 3/8 in
Overall Length
17 5/8 in
Bolt Circle Dia.
5 15/16 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
RPM Range
3,001-3,600
Motor Service Factor
1.15
Nameplate RPM
3,520
Frame
182JMZ
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
230/460V AC
Full Load Amps
11.8/5.9
Motor Mounting Type
Rigid Base
Standards
CSA (LR2025), UL (E49747)
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Thermal Protection
None
Finish
Unfinished
Motor Bearings
Ball
Motor Application
Pump
Shaft
Keyed and Drilled On Center
Shaft Material
303 Stainless Steel
Ambient Temperature
40 Degrees C
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Sub Application
Pool and Spa Pump
Hz
60 Hz
Motor Flange Material
Aluminum
Conduit Box Position
F1
No. of Speeds
1
Motor Mounting Position
Horizontal
Weight
93 lb
Usable @ 208V
No
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Usable @ 200V
No
Duty Cycle
Continuous
Replacement For
Mfr. No. 357068S, Mfr. No. EQK500

Description

Pool Pump Motor, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 182JMZ, Hz 60 Hz, Full Load Amps 11.8/5.9, Height 10 13/16 in, HP 5, Ins. Class F, Length Less Shaft 13 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.