Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 5 HP, 182TDZ Frame, 3,500 Nameplate RPM R237M2A

Pool Pump Motor, 3-Phase, 5 HP, 182TDZ Frame, 3,500 Nameplate RPM (Discontinued)

  • Mfr # R237M2A
  • Zoro # G8651515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R237M2A
Zoro #
G8651515
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
3 in
Height
11 in
Overall Length
14 5/16 in
Length Less Shaft
11 5/16 in
Bolt Circle Dia.
10 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,500
Frame
182TDZ
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
220/440V AC
Full Load Amps
13/6.5
Motor Mounting Type
Face
Max. Ambient Temp.
40 Degrees C
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Motor Sub Application
Pool and Spa Pump
Shaft Material
Stainless Steel
Motor Application
Pump
Motor Flange Material
Cast-Iron
Voltage Compatibility
208-220/440V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Shaft
Keyed and Drilled On Center
Ins. Class
F
Motor Bearings
Ball
Finish
Unfinished
Standards
CSA, UL
Hz
60/50
Usable @ 208V
No
Voltage @ 50Hz
220/440
HP @ 50Hz
5
Full Load Amps @ 50Hz
13/6.5
RPM @ 50Hz
3,500
Motor Mounting Position
Horizontal
Conduit Box Position
F1
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Weight
76 lb
Usable @ 200V
No
No. of Speeds
1
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous

Description

Pool Pump Motor, Bolt Circle Dia. 10 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 182TDZ, Hz 60/50, Full Load Amps 13/6.5, Full Load Amps @ 50Hz 13/6.5, Height 11 in, HP 5, HP @ 50Hz 5, Ins. Class F, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.