This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 7 1/2 HP, 184TDZ Frame, 3,490 Nameplate RPM R232M2A

Pool Pump Motor, 3-Phase, 7 1/2 HP, 184TDZ Frame, 3,490 Nameplate RPM (Discontinued)

  • Mfr # R232M2A
  • Zoro # G8651490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R232M2A
Zoro #
G8651490
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
1 in
Height
11 in
Length Less Shaft
12 5/16 in
Bolt Circle Dia.
10 in
Overall Length
14 3/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
7 1/2
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,490
Frame
184TDZ
Motor Shaft Rotation
CW/CCW
Voltage
220/440V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
18.6/9.3
Ins. Class
F
Standards
CSA, UL
Finish
Unfinished
Shaft Material
Stainless Steel
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Sub Application
Pool and Spa Pump
Hz
60/50
Motor Application
Pump
Voltage Compatibility
208-220/440V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Shaft
Keyed and Drilled On Center
Max. Ambient Temp.
40 Degrees C
Motor Flange Material
Cast-Iron
Full Load Amps @ 50Hz
18.6/9.3
HP @ 50Hz
7 1/2
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
No
Voltage @ 50Hz
220/440
RPM @ 50Hz
3,490
No. of Speeds
1
Conduit Box Position
F1
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Service Factor @ 50Hz
1.15
Weight
100 lb
Usable @ 200V
No

Description

Pool Pump Motor, Bolt Circle Dia. 10 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 184TDZ, Hz 60/50, Full Load Amps 18.6/9.3, Full Load Amps @ 50Hz 18.6/9.3, Height 11 in, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Length Less Shaft 12 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.