Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # ST1072

  • Zoro # G3445477


product price: $258.24
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
Motor Service Factor
1.5
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1072
Zoro #
G3445477
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Body Dia.
5.7 in
Length Less Shaft
10 15/16 in
Bolt Circle Dia.
5 13/16 in
Overall Length
13 1/2 in
Height
5 5/8 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
Motor Service Factor
1.5
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Full Load Amps
15.0/7.5
Motor Mounting Type
Face
Motor Bearings
Ball
Finish
Black
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Shaft
Threaded 7/16"-20 UNF-2A RH 11/16 in From End
Motor Application
Pump
Shaft Material
Stainless Steel
Ins. Class
B
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Standards
CSA, UL
Motor Flange Material
Aluminum
Ambient Temperature
50 Degrees C
Motor Thermal Protection
Auto
Motor Sub Application
Pool and Spa Pump
Max. Ambient Temp.
50 Degrees C
Motor Shaft Design
Threaded
Duty Cycle
Continuous
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
No
No. of Speeds
1
Weight
21 lb
Motor Frame Material
Steel

Description

Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 13/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 15.0/7.5, Height 5 5/8 in, HP 3/4, Ins. Class B, Length Less Shaft 10 15/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.