This item is Discontinued.

Century Pool Pump Motor, ECM, 17/20, 1/100 HP, 48Y Frame, 600-3,450 Nameplate RPM ELV08TB

Pool Pump Motor, ECM, 17/20, 1/100 HP, 48Y Frame, 600-3,450 Nameplate RPM (Discontinued)

  • Mfr # ELV08TB
  • Zoro # G8651393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV08TB
Zoro #
G8651393
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Shaft Dia.
1/2 in
Body Dia.
6.5 in
Overall Length
12 9/16 in
Height
9 7/8 in
Length Less Shaft
10 5/8 in

Details

Item
Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/100, 17/20
Motor Service Factor
1
RPM Range
3,001-3,600
Nameplate RPM
600-3,450
Frame
48Y
Motor Shaft Rotation
CWLE
Phase
Single
Voltage
115V AC
Full Load Amps
10.0-0.40
Motor Mounting Type
Hole
Standards
UL (E302804)
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Aluminum
Ins. Class
F
Finish
Unfinished
Motor Application
Pump
Motor Thermal Protection
Electronic
Shaft
Threaded
Shaft Material
AISI 1215 Stainless Steel
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Usable @ 200V
No
No. of Speeds
1
Motor Frame Material
Steel
Duty Cycle
Continuous
Motor Shaft Design
Threaded
Weight
25 lb
Usable @ 208V
No
Motor Mounting Position
Horizontal

Description

Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Unfinished, Frame 48Y, Hz 60 Hz, Full Load Amps 10.0-0.40, Height 9 7/8 in, HP 1/100, 17/20, Ins. Class F, Length Less Shaft 10 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.