This item is Discontinued.

Century Pool Pump Motor, ECM, 17/20, 1/100 HP, 56J Frame, 600-3,450 Nameplate RPM ELV08C

Pool Pump Motor, ECM, 17/20, 1/100 HP, 56J Frame, 600-3,450 Nameplate RPM (Discontinued)

  • Mfr # ELV08C
  • Zoro # G8651192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV08C
Zoro #
G8651192
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Height
10 7/16 in
Length Less Shaft
11 13/16 in
Body Dia.
6.3 in
Overall Length
14 5/16 in

Details

Item
Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/100, 17/20
RPM Range
3,001-3,600
Motor Service Factor
1
Nameplate RPM
600-3,450
Frame
56J
Motor Shaft Rotation
CWLE
Phase
Single
Voltage
115V AC
Full Load Amps
10.0-0.40
Motor Mounting Type
Face
Motor Bearings
Ball
Finish
Unfinished
Motor Thermal Protection
Electronic
Shaft Material
AISI 1215 Stainless Steel
Standards
UL (E302804)
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Aluminum
Ins. Class
F
Ambient Temperature
40 Degrees C
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Shaft
Threaded
Motor Application
Pump
Hz
60 Hz
No. of Speeds
1
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 208V
No
Weight
26 lb
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
Usable @ 200V
No

Description

Pool Pump Motor, Body Dia. 6.3 in, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 10.0-0.40, Height 10 7/16 in, HP 1/100, 17/20, Ins. Class F, Length Less Shaft 11 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.