Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56J Frame, 3,450/1,725 Nameplate RPM

  • Mfr # B2977

  • Zoro # G8651244


product price: $559.99
/ea
Sold in multiples of 2 for $1,119.98
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 1/5
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2977
Zoro #
G8651244
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Overall Length
13 1/16 in
Length Less Shaft
10 1/2 in
Bolt Circle Dia.
5 15/16 in
Height
11 in

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 1/5
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450/1,725
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
230V AC
Phase
Single
Full Load Amps
8.7/1.9
Motor Mounting Type
Face
Finish
Unfinished
Motor Flange Material
Aluminum
Motor Sub Application
Pool and Spa Pump
Ins. Class
F
Motor Bearings
Ball
Motor Thermal Protection
Auto
Max. Ambient Temp.
50 Degrees C
Shaft
Threaded
Ambient Temperature
50 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Shaft Material
303 Stainless Steel
Standards
CSA (LR4642), UL (E44549)
Motor Application
Pump
Hz
60 Hz
Usable @ 200V
No
No. of Speeds
2
Duty Cycle
Continuous
Weight
34 lb
Motor Frame Material
Steel
Usable @ 208V
No
Motor Mounting Position
Horizontal
Max. SF Amps
8.7
Motor Shaft Design
Threaded
Conduit Box Position
F3

Description

Pool Pump Motor, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 8.7/1.9, Height 11 in, HP 1 1/2, 1/5, Ins. Class F, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 8.7, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.