Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # B657

  • Zoro # G4482441


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B657
Zoro #
G4482441
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 3/8 in
Bolt Circle Dia.
5 13/16 in
Height
11 in
Overall Length
11 15/16 in
Body Dia.
6.6 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.6
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115/208-230V AC
Phase
Single
Full Load Amps
7.4/4.0-3.7
Motor Mounting Type
Face
Motor Efficiency Group
Energy Efficient
Motor Flange Material
Aluminum
Motor Bearings
Ball
Finish
Black
Motor Sub Application
Pool and Spa Pump
Standards
CSA (LR4642), UL (E14663)
Ambient Temperature
50 Degrees C
Shaft
Threaded 7/16-20 UNF-2A RH
Motor Thermal Protection
Auto
Shaft Material
303 Stainless Steel
Motor Application
Pump
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Max. SF Amps
7.4
Motor Shaft Design
Threaded
Duty Cycle
Continuous
Weight
29 lb
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Frame Material
Steel
Usable @ 200V
No
Usable @ 208V
Yes
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 7.4/4.0-3.7, Height 11 in, HP 1/2, Ins. Class B, Length Less Shaft 9 3/8 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 7.4, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.