Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, ECM, 1 1/2, 2 1/4 HP, 56J Frame, 600/3,450 Nameplate RPM

  • Mfr # EVC225

  • Zoro # G510374933


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2, 2 1/4
Motor Service Factor
1
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC225
Zoro #
G510374933
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Overall Length
14 5/8 in
Length Less Shaft
12 1/16 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2, 2 1/4
Motor Service Factor
1
RPM Range
3,001-3,600
Nameplate RPM
600/3,450
Frame
56J
Motor Shaft Rotation
CW
Phase
Single
Voltage
115/230V AC
Full Load Amps
13.5/17.4
Motor Mounting Type
Face
Full Load Amps @ 50Hz
13.5/17.4
Weight
22 lb
Voltage @ 50Hz
115/230V AC
Inverter Rated
No
No. of Speeds
1
Finish
Satin
RPM @ 50Hz
600-3,450
Hz
50 Hz
HP @ 50Hz
2.25/1.50
Ins. Class
F
Motor Thermal Protection
Auto
Shaft Material
Steel
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Nominal Efficiency
84 %
Max. Ambient Temp.
122 Degrees F
Motor Frame Material
Steel
Voltage Compatibility
115/230V AC, 120/240V AC
Motor Shaft Design
Threaded
Motor Application
Pump
Standards
CE, UL
Duty Cycle
Continuous
Motor Sub Application
Pool Motor
Service Factor @ 50Hz
1
NEMA Design
None
Regreasable Bearings
Permanently Lubricated Bearings
Usable @ 208V
Yes
Bearing Protection
Water Slingers
Part Winding Start Capable
Yes
Usable @ 200V
No
Max. SF Amps
13.5/17.4
Stator Type
TEFC
Series
VGREEN EVO

Description

Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Finish Satin, Frame 56J, Hz 50 Hz, Full Load Amps 13.5/17.4, Full Load Amps @ 50Hz 13.5/17.4, Height 8 in, HP 1 1/2, 2 1/4, HP @ 50Hz 2.25/1.50, Ins. Class F, Inverter Rated No, Length Less Shaft 12 1/16 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 13.5/17.4, Motor Application Pump, Motor Bearings Ball, Motor Design ECM, Motor Efficiency Group Standard Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.