Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 2 HP, 3450,230/460V, 145JM N153E

Pump Motor, 3-Ph, 2 HP, 3450,230/460V, 145JM (Discontinued)

  • Mfr # N153E
  • Zoro # G3732915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N153E
Zoro #
G3732915
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12-7/16"
Shaft Length
4-1/4"
Overall Length
16-11/16"
Shaft Dia.
7/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3001-3600
Nameplate RPM
3450
Voltage
230/460
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Efficiency Group
Energy Efficient
Motor Shaft Design
JM Threaded
Motor Frame Material
Rolled Steel
Nominal Efficiency
84.0%
Phase
3
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Duty
Continuous
Hz
60
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
B
Voltage Compatibility
460, 230/460, 220-230/460
Motor Bearings
Ball
Full Load Amps
5.4/2.7
Frame Material
Rolled steel
Motor Sub Application
Close-Coupled Pump
Motor Shaft Rotation
CW/CCW

Description

Close-Coupled Pump Motor, 2, 3450, 230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 5.4/2.7, Ins. Class B, Length Less Shaft 12 7/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 84.0 Percent, Overall Length 16 11/16 in, Shaft Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.