KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Motor, 3/4, 1/8 HP, 3450/1725, 230 V

CENTURY| Zoro #: G2140731| Mfr #: SQS1072R

$288.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 230
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140731 Mfr #: SQS1072R
Ins. Class: BVoltage: 230
Motor Mounting Type: FaceVoltage Compatibility: 230, 240, 115/230, 120/240
Shaft: Threaded 1/2-20 UNF-2A RHFrame: 48Y
Phase: 1Motor Application: Pump
HP: 3/4, 1/8Item: Square Flange Pool Pump Motor
Motor Shaft Rotation: CCWSEMotor Thermal Protection: Auto
Shaft Material: 303 Stainless SteelNameplate RPM: 3450/1725
Full Load Amps: 6.1/2.1Motor Service Factor: 1.60
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 50 Degrees C
RPM Range: 3001-3600Hz: 60
Shaft Dia.: 5/8"Motor Design: Permanent Split Capacitor
Motor Sub Application: Pool and Spa PumpMotor Efficiency Group:
Design: Two CompartmentCountry of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 3/4, 1/8 HP, Nameplate RPM 3450/1725, 48Y Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 6.1/2.1, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.60, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Reviews