Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 5 HP, 3530 RPM, 230V, JM P231M2

Pump Motor, 5 HP, 3530 RPM, 230V, JM (Discontinued)

  • Mfr # P231M2
  • Zoro # G5739797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P231M2
Zoro #
G5739797
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 3/8 in
Length Less Shaft
13 11/16 in
Overall Length
17 15/16 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
5 13/16 in
Height
10 5/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,530
Voltage
230V AC
Frame
184JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Hz
60 Hz
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Includes
External Slinger, Rigid Base
Inverter Rated
No
Motor Frame Material
Steel
Duty
Continuous
Standards
CE, CSA, UL
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CCW
Phase
Single
Frame Material
Rolled steel
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Nominal Efficiency
78.5 %
Full Load Amps
22.7
Ins. Class
F
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Usable @ 200V
No
Weight
99 lb
Duty Cycle
Continuous
Conduit Box Position
F3
Usable @ 208V
No
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 22.7, Height 10 5/16 in, HP 5, Includes External Slinger, Rigid Base, Ins. Class F, Inverter Rated No, Length Less Shaft 13 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.